Shop All Recessed Lighting Kits
Westgate
LR-ECO-20W-30K-P4 LED TRIMLESS RECESSED LIGHTS
Mfr # LR-ECO-20W-30K-P
Zoro # G802632055
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 20W
- Voltage 120-277V
- Lumens 2400LM
- CRI >80
- Material Die-Cast Aluminum With Powder Coat Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LR-ECO-20W-30K-P
- Zoro # G802632055
- UPC # 845060015782
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
Watts | 20W |
Voltage | 120-277V |
Lumens | 2400LM |
CRI | >80 |
Material | Die-Cast Aluminum With Powder Coat Finish |
Color | Dark Bronze |
Description
Die-cast aluminum with powder coat finish (Dark Bronze) Optional 90° Arm (1-1/4†EMT Elbow) Polycarbonate lens Driver located in isolated compartment for improved thermal management Beam Angle: 90° UL listed photocell CRI: >80 50,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERLIGHTS Battery Recycling Kit, 8-1/2 in. W (9000070)
- ILC Replacement for Sylvania L22w-840c replacement light bulb lamp (L22W-840C SYLVANIA)
- SOUTHWIRE Temp High Bay, Screw In, LED, 12000lm (17100LEDP3)
- WILTOP LED Strip Lights 2x16.4ft RGB Wireless IP67 Smart Light Strip with Google Assistant App (TYSL-67)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- AMERICAN LIGHTING LED Module, 120-277V AC, 60Hz, 3000K, 3W, 70+ CRI, non-dimmable, cULus Listed (BB2-LED-WW)
- Westgate Recessed Lighting Kits