Shop All Recessed Lighting Kits
Westgate
LPS-S4-40K-DINTERNAL-DRIVER LED SURFACE MOUNT PANELS, (1X4 & LARGER CAN BE RECESS MOUNTED)
Mfr # LPS-S4-40K-D
Zoro # G602632538
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 700LM
- Watts 10W
- CRI >80
- Voltage 120VAC
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # LPS-S4-40K-D
- Zoro # G602632538
- UPC # 845060024548
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
Lumens | 700LM |
Watts | 10W |
CRI | >80 |
Voltage | 120VAC |
Color | White |
Material | Aluminum And Steel |
Description
Power Factor: 0.97 CRI: >80 Surface mounting bracket included Ambient temperature: -20°F~105°F Rated life: 50,000 hrs. Fits on Octagonal & Round & Square electrical boxes (2-1/8") Suitable for Damp Location 5-year warranty 1x4 & Larger can be recess mounted TRIAC Dimming up to 1x2 0-10V Dimming 1x2 & above ETL Listed 1x4 & above DLC listed 1x4 & above UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 3500K (WL4 20L EZ1 LP835 N100 NES7 DIM10)
- DIODE LED 200 LED Tape Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-016)
- CELEBRATIONS Celebrations T-15-71 Electric Candle Replacement Bulbs (97534)
- ILC Replacement for Airequipt MFG Superba 33 replacement light bulb lamp (SUPERBA 33 AIREQUIPT MFG)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- LUXRITE 5"/6" Square LED Recessed Can Lights 5 CCT 2700K-5000K 12.5W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23788-6PK)
- Westgate Recessed Lighting Kits