Shop All LED Commercial Lights
Westgate
LP-2X4-60W-35K-DSDLC 4.0 PREMIUM HIGH-OUTPUT LED PANELS 125LM/W
Mfr # LP-2X4-60W-35K-DS
Zoro # G402638280
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 100-277V AC
- Watts 60W
- Lumens 6300LM
- IP Rating IP67
- Material Aluminum And Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LP-2X4-60W-35K-DS
- Zoro # G402638280
- UPC # 845060017946
- Country of Origin Unknown
- Category LED Commercial Lights
Details
Voltage | 100-277V AC |
Watts | 60W |
Lumens | 6300LM |
IP Rating | IP67 |
Material | Aluminum And Steel |
CRI | >80 |
Beam Angle | 36º |
Description
External driver mounted on top
PMMA Light Guided Panel (LGP) does not turn yellow.
High efficiency: 110LM/W
Input Voltage: AC100V~277V
Fixture Operating Voltage: 36VDC
LED Type: 4014SMD LM80
Color Rendering Index: Ra>80
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1050mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤15 %
Operating temperature: -68ÂoF~104ÂoF
Rated life: 50,000 hrs.
5-year warranty
PMMA Light Guided Panel (LGP) does not turn yellow.
High efficiency: 110LM/W
Input Voltage: AC100V~277V
Fixture Operating Voltage: 36VDC
LED Type: 4014SMD LM80
Color Rendering Index: Ra>80
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1050mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤15 %
Operating temperature: -68ÂoF~104ÂoF
Rated life: 50,000 hrs.
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 65r40/fl 130v replacement light bulb lamp (65R40/FL 130V GE GENERAL ELECTRIC G.E)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Light Bulb / Lamp F6T5/Blb (F6T5/BLB)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S4842)
- GLOBE ELECTRIC Wall Sconce Roth Brnz (44304)
- WESTGATE LLVT2-4FT-65W-MCT-DLED LINEAR VAPOR LIGHT (LLVT2-4FT-65W-MCT-D)
- WESTGATE SCX2-2FT-20W-MCT4-DLED ARCHITECTURAL ROUND SUSPENDED DOWN LIGHT (SCX2-2FT-20W-MCT4-D)
- WESTGATE LSS-2FT-20W-MCT-BKSTEP LIGHT - REPLACEMENT INTEGRATED LED MODULE (LSS-2FT-20W-MCT-BK)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- WESTGATE FWH-6FT-16/66F 16AWG 3-WIRE FLEX FIXTURE WHIP WITH STRAIGHT AND 90D 1/2in CONNECTORS (FWH-6FT-16/6)
- WESTGATE SCX-4FT-40W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D)
- REMPHOS 2' Ubend 15W T8, Type A/B, Plastic Lens, 4000K (RPT-B-TOTALTUBE-T8-G3-2FTU1-840-A)
- Westgate LED Commercial Lights