Shop All Outdoor Wall Lights
Westgate
LOHB-2FT-50W-30KMINI CUTOFF WALLPACK
Mfr # LOHB-2FT-50W-30K
Zoro # G302631114
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120~277VAC
- Watts 50W
- Lumens 6500LM
- IP Rating IP54
- CRI 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LOHB-2FT-50W-30K
- Zoro # G302631114
- UPC # 845060013214
- Country of Origin Unknown
- Category Outdoor Wall Lights
Details
Voltage | 120~277VAC |
Watts | 50W |
Lumens | 6500LM |
IP Rating | IP54 |
CRI | 80 |
Material | Die-Cast Aluminum With Powder Coat Finish |
Color | Black |
Description
Housing: Die-cast aluminum housing with black powder coat
Voltage: 120-277V; 60Hz AC
o-10v dimming (4FT. Only)
Power Factor: .9-.97
Beam Angle: 90°
Operating Temp:-4°F to 104°F
CRI:>70
50,000 hour rated life
Suitable for Damp Locations, IP65
Voltage: 120-277V; 60Hz AC
o-10v dimming (4FT. Only)
Power Factor: .9-.97
Beam Angle: 90°
Operating Temp:-4°F to 104°F
CRI:>70
50,000 hour rated life
Suitable for Damp Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORA LIGHTING Nora Lighting NX-810-LEDGCA Green LED Single Face Edge-Lit Exit; AC only; Clear; Aluminum (NX-810-LEDGCA)
- ILC Replacement for Aqua Ultraviolet A20040 replacement light bulb lamp (A20040 AQUA ULTRAVIOLET)
- ILC Replacement for Philips Pl-c/4p 13w/827 replacement light bulb lamp (PL-C/4P 13W/827 PHILIPS)
- ARTEMIS UV Lamp LYL-ZXC-U, 3 Prong, 28.7 in., White (STA-02)
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- WESTGATE 120V Series 10-Inch Outdoor/Indoor LED Decorative Wall Sconce, 12W, 3000K/4000K/5000K, Black (LDS-MCT5-DT-BK)
- WESTGATE LWA-12CW-WHLED ADJUSTABLE CUTOFF WALL PACK, 120-277V (LWA-12CW-WH)
- WESTGATE WMX-MCTP-D-WHNON-CUTOFF WALL PACK (WMX-MCTP-D-WH)
- WESTGATE LOHB-2FT-50W-50KMINI CUTOFF WALLPACK (LOHB-2FT-50W-50K)
- WESTGATE WMX-SM-15-30W-30KNON-CUTOFF WALL PACK (WMX-SM-15-30W-30K)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- Westgate Outdoor Wall Lights