Shop All Outdoor Wall Lights
Westgate
LMW-12W-50K-WHMINI CUTOFF WALLPACK
Mfr # LMW-12W-50K-WH
Zoro # G902631156
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 12W
- Lumens 1300LM
- CRI >80
- Material Die-Cast Aluminum With Powder Coat Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LMW-12W-50K-WH
- Zoro # G902631156
- UPC # 845060048964
- Country of Origin Unknown
- Category Outdoor Wall Lights
Details
Voltage | 120-277V |
Watts | 12W |
Lumens | 1300LM |
CRI | >80 |
Material | Die-Cast Aluminum With Powder Coat Finish |
Color | White |
Description
ADC12 Aluminum heat sink, outdoor powder coated
100~277V AC, 60Hz
CRI: >70
Beam Angle: 110°X130°
Power Factor: 90%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
100~277V AC, 60Hz
CRI: >70
Beam Angle: 110°X130°
Power Factor: 90%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Standard Dock Light, DL60-P, 60" (60-5421)
- ILC Replacement for GE General Electric G.E F13bx/830/eco replacement light bulb lamp (F13BX/830/ECO GE GENERAL ELECTRIC G.E)
- COMPASS HUBBELL LIGHTING COMPASS 2 LED Lamps, Emergency Light (CU2WG)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV835 ALTO 30PK)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- WESTGATE WMX-MD-20-50W-40KLED TUNABLE NON-CUTOFF WALL PACKS (POWER & COLOR TEMP. TUNABLE) (WMX-MD-20-50W-40K)
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- WESTGATE WPX-42W-MCTPNON-CUTOFF WALL PACK (WPX-42W-MCTP)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- WESTGATE LWA-12CW-WHLED ADJUSTABLE CUTOFF WALL PACK, 120-277V (LWA-12CW-WH)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- Westgate Outdoor Wall Lights