Shop All LED Commercial Lights
Westgate
LLVT-4FT-RLLED LINEAR VAPOR LIGHT
Mfr # LLVT-4FT-RL
Zoro # G002638222
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Beam Angle 360°
- Material Polycarbonate
- IP Rating Damp Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LLVT-4FT-RL
- Zoro # G002638222
- UPC # 845060026771
- Country of Origin Unknown
- Category LED Commercial Lights
Details
Color | White |
Beam Angle | 360° |
Material | Polycarbonate |
IP Rating | Damp Location |
Description
Housing: Polycarbonate
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 18 W, T4, 2-Pin (G24d-2) (21109)
- ILC Replacement for GE General Electric G.E 85116 replacement light bulb lamp (85116 GE GENERAL ELECTRIC G.E)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83025)
- LITHONIA LIGHTING Board, Charger (ELP U012)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- WESTGATE SCX2-6FT-60W-MCT4-DSCX 2in 3FT LINEAR 30W 30K/35K/40K/50K (SCX2-6FT-60W-MCT4-D)
- WESTGATE SCLP-4FT-40W-35K-DLED LINEAR SUSPENDED PERFORATED BASKET LIGHT (UP/DOWN) (SCLP-4FT-40W-35K-D)
- WESTGATE LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-4FT-75W-MCT-D)
- WESTGATE LP-1X4-40W-50K-DS-EMLED PANEL LIGHTS WITH EMERGENCY BATTERY BACKUP (LP-1X4-40W-50K-DS-EM)
- WESTGATE UHX-150W-MP-40KNEW GEN. UFO HIGHBAY, WATTAGE AND CCT ADJ. WATTS 150/100/80/50W, 30/40/50K, 0-10V (UHX-150W-MP-40K)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127BB)
- Westgate LED Commercial Lights