Shop All LED Commercial Lights
Westgate
LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT
Mfr # LLVT-4FT-75W-MCT-D
Zoro # G402638440
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277VAC
- Watts 75W
- Lumens 9375LM
- CRI >82
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LLVT-4FT-75W-MCT-D
- Zoro # G402638440
- UPC # 845060054767
- Country of Origin Unknown
- Category LED Commercial Lights
Details
Voltage | 120-277VAC |
Watts | 75W |
Lumens | 9375LM |
CRI | >82 |
Color | White |
Material | Housing: Polycarbonate With Stainless Steel Clamps |
Beam Angle | 120Ă‚Âş |
Description
Housing: Polycarbonate
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENBRIGHTEN Seasons Cafe Lights, 48 ft., 24 Bulbs (37790)
- ILC Replacement for Verilux Daylight Socket (DAYLIGHT SOCKET VERILUX)
- ILC Replacement for Fisher Scientific Micromaster 2 replacement light bulb lamp (MICROMASTER 2 FISHER SCIENTIFIC)
- ILC Replacement for TCP 32032 4100k replacement light bulb lamp (32032 4100K TCP)
- WESTGATE UHX-150W-MP-40KNEW GEN. UFO HIGHBAY, WATTAGE AND CCT ADJ. WATTS 150/100/80/50W, 30/40/50K, 0-10V (UHX-150W-MP-40K)
- WESTGATE SCL-ABCWHITE 100FT CORD.SJTW 18 AWG 6-CONDUCT (SCL-ABC)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- WESTGATE LLVT2-4FT-65W-MCT-DLED LINEAR VAPOR LIGHT (LLVT2-4FT-65W-MCT-D)
- WESTGATE SCX2-6FT-60W-MCT4-DSCX 2in 3FT LINEAR 30W 30K/35K/40K/50K (SCX2-6FT-60W-MCT4-D)
- WESTGATE LSS-2FT-20W-MCT-BKSTEP LIGHT - REPLACEMENT INTEGRATED LED MODULE (LSS-2FT-20W-MCT-BK)
- WESTINGHOUSE One-Light Adjustable Mini Pendant ORB Metal Cage Shade (6100600)
- Westgate LED Commercial Lights