Shop All LED Commercial Lights
Westgate
LLVT-4FT-75W-50K-D4FT VAPOR TIGHT 40W 120-277V 35/40/50K 0-10V
Mfr # LLVT-4FT-75W-50K-D
Zoro # G702638522
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 75W
- Lumens 9375LM
- CRI >82
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LLVT-4FT-75W-50K-D
- Zoro # G702638522
- UPC # 845060006025
- Country of Origin Unknown
- Category LED Commercial Lights
Details
Voltage | 120-277V |
Watts | 75W |
Lumens | 9375LM |
CRI | >82 |
Color | White |
Beam Angle | 120Ă‚Âş |
Material | Housing: Polycarbonate With Stainless Steel Clamps |
Description
Housing: Polycarbonate
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC)
- LUMAPRO Landscape Light, Lens for 6MPC0 (6MPC2)
- FEIT ELECTRIC LED Bulb, General Purpose, A15 Lamp, 60 W Equivalent, E17 Lamp Base, Dimmable, White (BPA1560N/950CA/2)
- ESPEN TECHNOLOGY LED (L48T5/850/25G-ID DE)
- WESTGATE SCX-4FT-40W-MCT4-D-LUVSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D-LUV)
- WESTGATE SCL-ABCWHITE 100FT CORD.SJTW 18 AWG 6-CONDUCT (SCL-ABC)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- WESTGATE LSS-2FT-20W-MCT-BKSTEP LIGHT - REPLACEMENT INTEGRATED LED MODULE (LSS-2FT-20W-MCT-BK)
- WESTGATE SCX-4FT-40W-35K-DSCX 4in 8FT LINEAR 80W 30K/35K/40K/50K (SCX-4FT-40W-35K-D)
- WESTGATE LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-4FT-75W-MCT-D)
- COMMERCIAL LED Wall Pack 60W5K Brz Premium (CLW4-605WMBR-2835)
- Westgate LED Commercial Lights