Shop All LED Commercial Lights
Westgate
LLVT-4FT-75W-40K-DLED LINEAR VAPOR LIGHT
Mfr # LLVT-4FT-75W-40K-D
Zoro # G202638435
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 75W
- Lumens 9375LM
- Material Housing: Polycarbonate With Stainless Steel Clamps
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LLVT-4FT-75W-40K-D
- Zoro # G202638435
- UPC # 845060006032
- Country of Origin Unknown
- Category LED Commercial Lights
Details
Voltage | 120-277V |
Watts | 75W |
Lumens | 9375LM |
Material | Housing: Polycarbonate With Stainless Steel Clamps |
Color | White |
CRI | >82 |
Beam Angle | 120Ă‚Âş |
Description
Housing: Polycarbonate
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Edwards Signaling 92-lst (92-LST EDWARDS SIGNALING)
- ELCO LIGHTING 3 Round LED Adjustable Gimbal Insert" (EL313CT5W)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Sylvania F72T12/D/Ho, 15PK (F72T12/D/HO)
- SIGNIFY Plug-In CFL, 40W INC Wattage Eq., PK4 (SBC-EL/mdTQS 9W T2 6/1)
- WESTGATE SCX-6FT-60W-35K-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-6FT-60W-35K-D)
- WESTGATE SCX-8FT-80W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-8FT-80W-MCT4-D)
- WESTGATE VTU-20W-30KLED UNIVERSAL VAPOR LIGHTS, (ALL MOUNTING OPTIONS IN ONE BOX) 120-277V, IP65 NEMA 3R (VTU-20W-30K)
- WESTGATE LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-4FT-75W-MCT-D)
- WESTGATE FWH-6FT-16/66F 16AWG 3-WIRE FLEX FIXTURE WHIP WITH STRAIGHT AND 90D 1/2in CONNECTORS (FWH-6FT-16/6)
- WESTGATE SCX-4FT-40W-MCT4-D-LUVSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D-LUV)
- REMPHOS LED Linear Stairwell, 48", 15W, 4000K, OCC (RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-R-S1)
- Westgate LED Commercial Lights