Shop All LED Commercial Lights
Westgate
LLVT-4FT-100W-MCT-DLED LINEAR VAPOR LIGHT
Mfr # LLVT-4FT-100W-MCT-D
Zoro # G202638466
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277VAC
- Watts 100W
- Lumens 12000LM
- Color White
- CRI >82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LLVT-4FT-100W-MCT-D
- Zoro # G202638466
- UPC # 845060062588
- Country of Origin Unknown
- Category LED Commercial Lights
Details
Voltage | 120-277VAC |
Watts | 100W |
Lumens | 12000LM |
Color | White |
CRI | >82 |
Beam Angle | 140Ă‚Âş |
IP Rating | IP20 |
Material | Housing: Polycarbonate With Stainless Steel Clamps |
Description
Housing: Polycarbonate Lens: Opal PC With steel clamps Input Voltage: 120V~277V AC Dimmable (0~10V dimming) IP65 Ideal for offices: retail stores: showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 12.4W, T3 Miniature Incandescent Bulb (211-2-2PK)
- ILC Replacement for Bulbrite Li60t10 LED Replacement replacement light bulb lamp (LI60T10 LED REPLACEMENT BULBRITE)
- ILC Replacement For TOSHIBA FG1P (FG-1P)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/930/P/E26/DIM 6/1FB T20)
- WESTGATE SCX2-6FT-60W-MCT4-DSCX 2in 3FT LINEAR 30W 30K/35K/40K/50K (SCX2-6FT-60W-MCT4-D)
- WESTGATE VTU-20W-30KLED UNIVERSAL VAPOR LIGHTS, (ALL MOUNTING OPTIONS IN ONE BOX) 120-277V, IP65 NEMA 3R (VTU-20W-30K)
- WESTGATE LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-4FT-75W-MCT-D)
- WESTGATE LLVT2-4FT-65W-MCT-DLED LINEAR VAPOR LIGHT (LLVT2-4FT-65W-MCT-D)
- WESTGATE SCX-6FT-60W-35K-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-6FT-60W-35K-D)
- WESTGATE SCX-8FT-80W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-8FT-80W-MCT4-D)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 35000Lm (CLU99-250WBK-50-LV)
- Westgate LED Commercial Lights