Shop All LED Commercial Lights
This Product is Discontinued
Westgate
LLVT-2FT-25W-50K-D4FT VAPOR TIGHT, 65W 8450LM, 35/40/50K 0-10V (Discontinued)
Mfr # LLVT-2FT-25W-50K-D
Zoro # G802638323
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120-277V
- Watts 25W
- Lumens 3125LM
- IP Rating IP20
- CRI >82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LLVT-2FT-25W-50K-D
- Zoro # G802638323
- UPC # 845060004342
- Country of Origin Unknown
- Category LED Commercial Lights
Details
Voltage | 120-277V |
Watts | 25W |
Lumens | 3125LM |
IP Rating | IP20 |
CRI | >82 |
Beam Angle | 180° |
Material | Housing: Polycarbonate With Stainless Steel Clamps |
Color | White |
Description
Housing: Polycarbonate
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.