Shop All Linear Square Shafting
Westgate
LLHB4-500W-50K-D4TH GENERATION OF LINEAR HIGH BAYS
Mfr # LLHB4-500W-50K-D
Zoro # G602638417
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color White
- Voltage 120-277VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LLHB4-500W-50K-D
- Zoro # G602638417
- UPC # 845060059014
- Country of Origin Unknown
- Category Linear Square Shafting
Details
Material | Aluminum |
Color | White |
Voltage | 120-277VAC |
Description
Housing: Steel
Steel Thickness: 24 Gauge
With V-hooks
LED SMD type: Edison 2835
Input Voltage: 120V-277V AC
Dimmable (0~10V dimming)
5-year warranty
Steel Thickness: 24 Gauge
With V-hooks
LED SMD type: Edison 2835
Input Voltage: 120V-277V AC
Dimmable (0~10V dimming)
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 68" Outside Length, 2/3" Top Width, 1 Ribs (B65/5L680)
- WESTAR Engine Mount, EM-2384 (EM-2384)
- SPEEDAIRE Pl30 Maintenance Kit (1WG56)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KCR49UN0106X)
- WESTGATE LLHB-90W-50K-D4TH GENERATION OF LINEAR HIGH BAYS (LLHB-90W-50K-D)
- THOMSON Shaft Support, 0.625 In Bore, 1.750 In H (SB10)
- SIMPLICITY Square Bearing, 4 Sided, 4 In L, For PST16 (SB24-4E)
- DAYTON Shaft Support, 0.375 In Bore, 1.175 In H (2CNU6)
- DAYTON Shaft Support, 0.625 In Bore, 1.750 In H (2CNU8)
- DAYTON Shaft Support, 0.750 In Bore, 2.055 In H (2CNU9)
- SIMPLICITY Square Bearing, 2 Sided, 6 In L, For PST24 (SBL24-2E)
- Westgate Linear Square Shafting