Shop All Linear Square Shafting
Westgate
LLHB4-300W-50K-D4TH GENERATION OF LINEAR HIGH BAYS
Mfr # LLHB4-300W-50K-D
Zoro # G702638416
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 120-277VAC
- Material Extrued Aluminum Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # LLHB4-300W-50K-D
- Zoro # G702638416
- UPC # 845060030808
- Country of Origin Unknown
- Category Linear Square Shafting
Details
Color | White |
Voltage | 120-277VAC |
Material | Extrued Aluminum Housing |
Description
Housing: Steel
Steel Thickness: 24 Gauge
With V-hooks
LED SMD type: Edison 2835
Input Voltage: 120V-277V AC
Dimmable (0~10V dimming)
5-year warranty
Steel Thickness: 24 Gauge
With V-hooks
LED SMD type: Edison 2835
Input Voltage: 120V-277V AC
Dimmable (0~10V dimming)
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Brgs, #88502 (88502)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-9/16" Bore (UCFL208-25)
- LEESON DC Permanent Magnet Motor, 21.0A, 12VDC (108045.00)
- DDS Shaft Seal, 20 x 36 x 7 mm., TC, Nitrile Rubber (20367TC)
- WESTGATE LLHB-90W-50K-D4TH GENERATION OF LINEAR HIGH BAYS (LLHB-90W-50K-D)
- SIMPLICITY Square Bearing, 4 Sided, For PST16 (SB16-4E)
- THOMSON Shaft Support Block, 0.500 In Bore (FSB8)
- DAYTON Shaft Support, 0.250 In Bore, 1.050 In H (2CNU5)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SB16-2E)
- SIMPLICITY Square Bearing, 4 Sided, 6 In L, For PST24 (SBL24-4E)
- THOMSON Shaft Support, 1.250 In Bore, 1.380 In H (FSB20)
- Westgate Linear Square Shafting