Shop All Linear Square Shafting
Westgate
LLHB4-300W-40K-D4TH GENERATION OF LINEAR HIGH BAYS
Mfr # LLHB4-300W-40K-D
Zoro # G102638436
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Extrued Aluminum Housing
- Voltage 120-277VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LLHB4-300W-40K-D
- Zoro # G102638436
- UPC # 845060030815
- Country of Origin Unknown
- Category Linear Square Shafting
Details
Color | White |
Material | Extrued Aluminum Housing |
Voltage | 120-277VAC |
Description
Housing: Steel
Steel Thickness: 24 Gauge
With V-hooks
LED SMD type: Edison 2835
Input Voltage: 120V-277V AC
Dimmable (0~10V dimming)
5-year warranty
Steel Thickness: 24 Gauge
With V-hooks
LED SMD type: Edison 2835
Input Voltage: 120V-277V AC
Dimmable (0~10V dimming)
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blue (H20106BU-250R)
- GATES Predator Single Belts, SPB1900P (SPB1900P)
- BANDO 3M Ht Timing Belt, 168-3M-6 (168-3M-6)
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI (937399Q)
- WESTGATE LLHB-90W-50K-D4TH GENERATION OF LINEAR HIGH BAYS (LLHB-90W-50K-D)
- THOMSON Shaft Support Block, 0.500 In Bore (FSB8)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SB16-2E)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- SIMPLICITY Square Bearing, 2 Sided, 6 In L, For PST24 (SBL24-2E)
- THOMSON Shaft Support Block, 0.750 In Bore (FSB12)
- Westgate Linear Square Shafting