Shop All Linear Square Shafting
Westgate
LLHB4-150W-50K-D4TH GENERATION OF LINEAR HIGH BAYS
Mfr # LLHB4-150W-50K-D
Zoro # G802638354
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extrued Aluminum Housing
- Voltage 120-277VAC
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LLHB4-150W-50K-D
- Zoro # G802638354
- UPC # 845060030761
- Country of Origin Unknown
- Category Linear Square Shafting
Details
Material | Extrued Aluminum Housing |
Voltage | 120-277VAC |
Color | White |
Description
Housing: Steel
Steel Thickness: 24 Gauge
With V-hooks
LED SMD type: Edison 2835
Input Voltage: 120V-277V AC
Dimmable (0~10V dimming)
5-year warranty
Steel Thickness: 24 Gauge
With V-hooks
LED SMD type: Edison 2835
Input Voltage: 120V-277V AC
Dimmable (0~10V dimming)
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 49'' Long x 9 Ribs Wide - 490J9 (490J9)
- REELCRAFT Drive Spring Assembly (S260037)
- NTN NTN JHM318410, Tapered Roller Bearing Cup Single Cup 155 Mm Od X 355 Mm W (JHM318410)
- BESTORQ Bestorq Timing Belt Model 102XL031 - 10.2 in Outside Length - 0.31 in Top Width (102XL031)
- WESTGATE LLHB-90W-50K-D4TH GENERATION OF LINEAR HIGH BAYS (LLHB-90W-50K-D)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- DAYTON Shaft Support, 0.375 In Bore, 1.175 In H (2CNU6)
- THOMSON Shaft Support Block, 0.750 In Bore, 2.125 (SB12)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- THOMSON Shaft Support Block, 1.000 In Bore (SB16)
- DAYTON Shaft Support, 0.750 In Bore, 2.055 In H (2CNU9)
- Westgate Linear Square Shafting