Shop All Linear Square Shafting
Westgate
LLHB4-150W-40K-D4TH GENERATION OF LINEAR HIGH BAYS
Mfr # LLHB4-150W-40K-D
Zoro # G202638381
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277VAC
- Color White
- Material Extrued Aluminum Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LLHB4-150W-40K-D
- Zoro # G202638381
- UPC # 845060030778
- Country of Origin Unknown
- Category Linear Square Shafting
Details
Voltage | 120-277VAC |
Color | White |
Material | Extrued Aluminum Housing |
Description
Housing: Steel
Steel Thickness: 24 Gauge
With V-hooks
LED SMD type: Edison 2835
Input Voltage: 120V-277V AC
Dimmable (0~10V dimming)
5-year warranty
Steel Thickness: 24 Gauge
With V-hooks
LED SMD type: Edison 2835
Input Voltage: 120V-277V AC
Dimmable (0~10V dimming)
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 22D1180-201-1002 Miniature Diaphragm (22D1180-201-1002)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=3 OD=7 H=5 (K0406.300301)
- FLEXI HINGE Check Valve, 5", Carbon Steel, MPT I/O (H5-502M-1320)
- CLIMAX METAL PRODUCTS MISCC-25-25 Metric One-Piece Industry Standard Clamping Coupling (MISCC-25-25)
- WESTGATE LLHB-90W-50K-D4TH GENERATION OF LINEAR HIGH BAYS (LLHB-90W-50K-D)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- DAYTON Shaft Support, 0.625 In Bore, 1.750 In H (2CNU8)
- SIMPLICITY Square Bearing, 2 Sided, 4 In L, For PST16 (SB24-2E)
- SIMPLICITY Square Bearing, 2 Sided, For PST16 (SB16-2E)
- DAYTON Shaft Support, 0.750 In Bore, 2.055 In H (2CNU9)
- THOMSON Shaft Support Block, 0.500 In Bore (FSB8)
- Westgate Linear Square Shafting