Shop All Pendants
Westgate
LLHB4-100W-50K-DLED LINEAR HIGH BAY, 120~277V, FIXTURE HANGERS INCL., SUSPENSION CABLE NOT INCL.
Mfr # LLHB4-100W-50K-D
Zoro # G302658173
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Housing: Steel
Steel Thickness: 24 Gauge
With V-hooks
LED SMD type: Edison 2835
Input Voltage: 120V-277V AC
Dimmable (0~10V dimming)
5-year warranty
Steel Thickness: 24 Gauge
With V-hooks
LED SMD type: Edison 2835
Input Voltage: 120V-277V AC
Dimmable (0~10V dimming)
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb A23 200W Frosted (0397300)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602114)
- ILC Replacement for Minolta Rp-609z replacement light bulb lamp (RP-609Z MINOLTA)
- UNIJACK UniJack 87203UJ-ADP-BS Pendant Connector; Brushed Steel Finish (87203UJ-ADP-BS)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Matte Black Shade (6129300)
- Z-LITE Chloe 1 Light Pendant, Brushed Nickel & Clear (490P10-BN)
- WESTINGHOUSE Pendant Single Lgt Wht (70286)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- MAXIM Nordic 1-Light 14.25" Wide Tan Leather / Black Pendant Light (11356TNBK)
- QUOIZEL Grant Pendant (GRTS2814PN)
- Westgate Pendants