Shop All Pendants
Westgate
LLHB2-100W-50K-DLED LINEAR HIGH BAY, 120~277V, FIXTURE HANGERS INCL., SUSPENSION CABLE NOT INCL.
Mfr # LLHB2-100W-50K-D
Zoro # G602658170
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
New Generation Linear High Bay Fixture
In Excess of 140 Lumens per Watt
Slim Aluminum Housing for better heat dissipation and
longer life
Surface Mounting Kit included
Optic Polycarbonate Lens
Includes 3 Ft. Adjustable Suspension Kit
Offers Plug-&-Play Programmable Bi-Level PIR Motion
Sensor Kit and Emergency Backup Options
Driver: Towin
Input Voltage: 100V~277V AC
Efficacy: 140LM/W
Beam angle: 90°
Ambient Temperature: -40oF~122oF
Dimmable
In Excess of 140 Lumens per Watt
Slim Aluminum Housing for better heat dissipation and
longer life
Surface Mounting Kit included
Optic Polycarbonate Lens
Includes 3 Ft. Adjustable Suspension Kit
Offers Plug-&-Play Programmable Bi-Level PIR Motion
Sensor Kit and Emergency Backup Options
Driver: Towin
Input Voltage: 100V~277V AC
Efficacy: 140LM/W
Beam angle: 90°
Ambient Temperature: -40oF~122oF
Dimmable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Halogen Mini-Candelabra E11 Ba Lamp Socket (C60517)
- BULLDOG 2000 Lumen LED Worklight (11443)
- ILC Replacement for Osram Sylvania 64640 HLX replacement light bulb lamp (64640 HLX OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 58771 replacement light bulb lamp (58771 OSRAM SYLVANIA)
- WESTGATE LLHB4-100W-50K-DLED LINEAR HIGH BAY, 120~277V, FIXTURE HANGERS INCL., SUSPENSION CABLE NOT INCL. (LLHB4-100W-50K-D)
- HUDSON VALLEY Hollis 4 Light Pendant (3618-PN)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- BESA LIGHTING Trilo 7 Cord Pendant, Champagne, Satin Nickel Finish, 1x5W LED (1XT-271897-LED-SN)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- VAXCEL Franklin 10in Outdoor Pendant Bronze (T0152)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- Westgate Pendants