Shop All Linear Square Shafting
Westgate
LLHB-90W-50K-D4TH GENERATION OF LINEAR HIGH BAYS
Mfr # LLHB-90W-50K-D
Zoro # G802638293
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Voltage 120-277VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LLHB-90W-50K-D
- Zoro # G802638293
- UPC # 845060003413
- Country of Origin Unknown
- Category Linear Square Shafting
Details
Color | White |
Material | Steel |
Voltage | 120-277VAC |
Description
Housing: Steel
Lens: Clear PMMA
With V-hook
LED SMD type: Edison 2835
Driver: Towin
Input Voltage: 120V~277V AC
Dimmable (0-10V dimming)
Lens: Clear PMMA
With V-hook
LED SMD type: Edison 2835
Driver: Towin
Input Voltage: 120V~277V AC
Dimmable (0-10V dimming)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 7mm Bore (607ZZC3/1K)
- A.O. SMITH Century 733A, 5-5/8" Enclosed Fan/Blower Motor 115/208-230 Volts 1140 RPM 1/2 HP (733A)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (FD90-1021-02-04)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (GH300-10MF-G)
- THOMSON Shaft Support Block, 0.750 In Bore (FSB12)
- SIMPLICITY Square Bearing, 2 Sided, 4 In L, For PST16 (SB24-2E)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- DAYTON Shaft Support, 1.000 In Bore, 2.500 In H (2CNV1)
- DAYTON Shaft Support, 0.750 In Bore, 2.055 In H (2CNU9)
- THOMSON Shaft Support Block, 0.500 In Bore (FSB8)
- SIMPLICITY Square Bearing, 4 Sided, For PST24 (SBL16-4E)
- Westgate Linear Square Shafting