Shop All Linear Square Shafting
Westgate
LLHB-90W-40K-D4TH GENERATION OF LINEAR HIGH BAYS
Mfr # LLHB-90W-40K-D
Zoro # G002638383
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277VAC
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LLHB-90W-40K-D
- Zoro # G002638383
- UPC # 845060003420
- Country of Origin Unknown
- Category Linear Square Shafting
Details
Voltage | 120-277VAC |
Material | Steel |
Color | White |
Description
Housing: Steel
Lens: Clear PMMA
With V-hook
LED SMD type: Edison 2835
Driver: Towin
Input Voltage: 120V~277V AC
Dimmable (0-10V dimming)
Lens: Clear PMMA
With V-hook
LED SMD type: Edison 2835
Driver: Towin
Input Voltage: 120V~277V AC
Dimmable (0-10V dimming)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 6 in OD (CA0600X100KW)
- TRANSAIR Fitting, Manifold, For 38.10mm (6653 40 22 06GR)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod (211311)
- GATES 813 mm Outside Length, 10 mm Top Width, 1 Ribs (3L320K)
- WESTGATE LLHB-90W-50K-D4TH GENERATION OF LINEAR HIGH BAYS (LLHB-90W-50K-D)
- DAYTON Shaft Support, 0.375 In Bore, 1.175 In H (2CNU6)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- THOMSON Shaft Support Block, 0.750 In Bore (FSB12)
- SIMPLICITY Square Bearing, 2 Sided, 4 In L, For PST16 (SB24-2E)
- SIMPLICITY Square Clamp, For PST24 (PFL1500)
- THOMSON Shaft Support, 0.625 In Bore, 1.750 In H (SB10)
- Westgate Linear Bearings & Guides