Shop All Pendants
Westgate
LLHB-180W-50K-DLED LINEAR HIGH BAY, 120~277V, FIXTURE HANGERS INCL., SUSPENSION CABLE NOT INCL.
Mfr # LLHB-180W-50K-D
Zoro # G402658165
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Housing: Steel
Lens: Clear PMMA
With V-hook
LED SMD type: Edison 2835
Driver: Towin
Input Voltage: 120V~277V AC
Dimmable (0-10V dimming)
Lens: Clear PMMA
With V-hook
LED SMD type: Edison 2835
Driver: Towin
Input Voltage: 120V~277V AC
Dimmable (0-10V dimming)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder, 660 W, Medium Bi-Pin (G13) (13662-SWP)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- ILC Replacement for Light Bulb / Lamp Pl26/35k/dtt/4p/elume replacement light bulb lamp (PL26/35K/DTT/4P/ELUME LIGHT BULB / LAMP)
- KEYSTONE TECHNOLOGIES HID LED, 36 W, 45 W, 54 W, EX39 (KT-LED54PSHID-EX39-8CSB-D)
- WESTGATE LLHB4-100W-50K-DLED LINEAR HIGH BAY, 120~277V, FIXTURE HANGERS INCL., SUSPENSION CABLE NOT INCL. (LLHB4-100W-50K-D)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 150 W, White (P5094-30)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy (810086)
- BESA LIGHTING Pogo Cord Pendant, White/Inner Silver and Opal Matte, Satin Nickel Finish, 1x5W LED (1XT-4293SF-LED-SN)
- MAXIM Early Electric 1-Light 2.25" Wide Black / Antique Brass Pendant Light (12120BKAB)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- VAXCEL Estelle Brass Black Mid Century Modern 6 Light Globe Sputnik Pendant (P0341)
- Westgate Pendants