Shop All Pendants
Westgate
LLHB-180W-40K-DLED LINEAR HIGH BAY, 120~277V, FIXTURE HANGERS INCL., SUSPENSION CABLE NOT INCL.
Mfr # LLHB-180W-40K-D
Zoro # G002658169
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Housing: Steel
Lens: Clear PMMA
With V-hook
LED SMD type: Edison 2835
Driver: Towin
Input Voltage: 120V~277V AC
Dimmable (0-10V dimming)
Lens: Clear PMMA
With V-hook
LED SMD type: Edison 2835
Driver: Towin
Input Voltage: 120V~277V AC
Dimmable (0-10V dimming)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Topcon 5 replacement light bulb lamp (5 TOPCON)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/DC-ETC)
- NITECORE BR35 1800 Lumen USB Rechargeable Dual Distance Beam Bike Light (BR35)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41530W)
- WESTGATE LLHB4-100W-50K-DLED LINEAR HIGH BAY, 120~277V, FIXTURE HANGERS INCL., SUSPENSION CABLE NOT INCL. (LLHB4-100W-50K-D)
- QUOIZEL Shanghai 3-Light Matte Black Pendant (TF5334MBK)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- STARLINKS Starlinks CK06 Basking Draca Pendant - Money & Luck (CK06)
- WESTINGHOUSE Pendant 60W Mini Hammered Copper Shade (6105400)
- DESIGNERS FOUNTAIN Midnight La 60 Watt 1 Light Matte Black Pendant with Clear Glass Dual Shade (D222M-12P-MB)
- NUVO 1 Light 16 in. Pendant Warehouse Shade White (SF76-283)
- Westgate Pendants