Shop All LED Commercial Lights
Westgate
LLHB-120W-50K-DHIGH LUMEN LED MINI HIGH BAY, 120~277 VAC, PC REFLECTOR INCLUDED
Mfr # LLHB-120W-50K-D
Zoro # G602637915
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277VAC
- Watts 100W
- Lumens 15500LM
- Color White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LLHB-120W-50K-D
- Zoro # G602637915
- UPC # 845060046243
- Country of Origin Unknown
- Category LED Commercial Lights
Details
Voltage | 120-277VAC |
Watts | 100W |
Lumens | 15500LM |
Color | White |
Material | Steel |
CRI | >80 |
Description
Housing: Steel
Lens: Clear PMMA
With V-hook
LED SMD type: Edison 2835
Driver: Towin
Input Voltage: 120V~277V AC
Dimmable (0-10V dimming)
Lens: Clear PMMA
With V-hook
LED SMD type: Edison 2835
Driver: Towin
Input Voltage: 120V~277V AC
Dimmable (0-10V dimming)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER HEADLIGHT VIS HD LED400L (HDD32E)
- ILC Replacement for Light Bulb / Lamp Fc12t10/cw replacement light bulb lamp (FC12T10/CW LIGHT BULB / LAMP)
- ILC Replacement for Accupro Apch40120b (APCH40120B)
- ILC Replacement For LIGHT BULB LAMP, TCP1892722527K (TCP-18927-2.25-27K)
- WESTGATE UHX-150W-MP-40KNEW GEN. UFO HIGHBAY, WATTAGE AND CCT ADJ. WATTS 150/100/80/50W, 30/40/50K, 0-10V (UHX-150W-MP-40K)
- WESTGATE SCL-ABCWHITE 100FT CORD.SJTW 18 AWG 6-CONDUCT (SCL-ABC)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- WESTGATE LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-4FT-75W-MCT-D)
- WESTGATE FWH-6FT-16/66F 16AWG 3-WIRE FLEX FIXTURE WHIP WITH STRAIGHT AND 90D 1/2in CONNECTORS (FWH-6FT-16/6)
- WESTGATE SCX-4FT-40W-MCT4-D-LUVSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D-LUV)
- LITHONIA LIGHTING LED Parking Garage Light, 5769 lm, 64W (VAP 6000LM PCL MD MVOLT GZ10 50K 90CRI)
- Westgate LED Commercial Lights