Shop All Area Lights
Westgate
LFX-XL-150-300W-50KFLOOD/AREA LIGH, T 120-277V
Mfr # LFX-XL-150-300W-50K
Zoro # G702632452
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 145LM/W
- Voltage 120-277V
- Watts 150W/200W/240W/300W
- Color BRONZE
- CRI >70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LFX-XL-150-300W-50K
- Zoro # G702632452
- UPC # 845060072624
- Country of Origin Unknown
- Category Area Lights
Details
Lumens | 145LM/W |
Voltage | 120-277V |
Watts | 150W/200W/240W/300W |
Color | BRONZE |
CRI | >70 |
Material | Aluminum |
Description
With snap-on & bolt mounting options for one-person installations. Select a mounting option (Sold separately) Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze) Optic Lens Type - TYPE III Cord type: 6' SJTW 18/3 AWG cable Voltage: 100~277V; 60Hz AC Operating Temp: -40°F to 104°F CRI: 82~84 Beam Angle: 120°X90° 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65 Solid state lighting technology for long life, no maintenance needed and high-efficiency
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Brushed Nickel Semi Flush, 6 Light (45849-91)
- ILC Replacement for Sylvania 12298 replacement light bulb lamp (12298 SYLVANIA)
- ILC Replacement for Feit Electric Bppll18/65 replacement light bulb lamp (BPPLL18/65 FEIT ELECTRIC)
- ILC Replacement for GE General Electric G.E 21303 replacement light bulb lamp (21303 GE GENERAL ELECTRIC G.E)
- WESTGATE CDLX-MD-15-45W-40KX-GEN SURFACE CANOPY MD HOUSING ADJ. 15W-45W 40K 120-277V 0-10V (CDLX-MD-15-45W-40K)
- WESTGATE LF3-HL-100W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-100W-40K-480V)
- WESTGATE LFX-MD-15-50W-50K-TRFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-TR)
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- WESTGATE LFX-XS-15W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-50K-KN)
- WESTGATE LF3-HL-230W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-230W-40K-480V)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 277-480 Volts (65/869)
- Westgate Area Lights