Shop All Area Lights
Westgate
LFX-SM-10-30W-50K-KNFLOOD/AREA LIGH, T 120-277V
Mfr # LFX-SM-10-30W-50K-KN
Zoro # G302632241
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 130LM/W
- Voltage 120-277V
- Watts 10W/15W/20W/30W
- Color BRONZE
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LFX-SM-10-30W-50K-KN
- Zoro # G302632241
- UPC # 845060072495
- Country of Origin Unknown
- Category Area Lights
Details
Lumens | 130LM/W |
Voltage | 120-277V |
Watts | 10W/15W/20W/30W |
Color | BRONZE |
IP Rating | IP65 |
CRI | >70 |
Material | Aluminum |
Description
Housing: Die-cast aluminum housing with powder coat finish Voltage: 120~277V; 60Hz AC Operating Temp:-4°F to 104°F CRI: 82~84 Beam Angle: 104° 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65 Solid state lighting technology for long life, nomaintenance needed and high-efficiency
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- SYLVANIA Plug-In CFL Bulb, 26W, 1800 lm, 4100K (CF26DT/E/IN/841/ECO)
- ILC Replacement for GE General Electric G.E 11210506ctc000c (11210506CTC000C GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING Outlet Adapter Track Accessory (EP814W)
- WESTGATE LFX-LG-50-150W-50KFLOOD/AREA LIGH, T 120-277V (LFX-LG-50-150W-50K)
- WESTGATE LFX-MD-15-50W-50K-TRFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-TR)
- WESTGATE LF3-HL-230W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-230W-40K-480V)
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- WESTGATE LF3-HL-100W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-100W-40K-480V)
- WESTGATE CDLX-LG-30-80W-50KX-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 50K 120-277V 0-10V (CDLX-LG-30-80W-50K)
- FEIT ELECTRIC SECURITY LIT LED BRNZ 6"" (73702)
- Westgate Area Lights