Shop All Area Lights
Westgate
LFX-MD-15-50W-MCTP-KNFLOOD/AREA LIGH, T 120-277V
Mfr # LFX-MD-15-50W-MCTP-KN
Zoro # G602632392
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 130LM/W
- Voltage 120-277V
- Watts 15W/20W/30W/50W
- IP Rating IP65
- Color BRONZE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LFX-MD-15-50W-MCTP-KN
- Zoro # G602632392
- UPC # 845060073096
- Country of Origin Unknown
- Category Area Lights
Details
Lumens | 130LM/W |
Voltage | 120-277V |
Watts | 15W/20W/30W/50W |
IP Rating | IP65 |
Color | BRONZE |
CRI | >70 |
Material | Aluminum |
Description
Housing: Die-cast aluminum housing with powder coat finish Voltage: 120~277V; 60Hz AC Operating Temp:-4°F to 104°F CRI: 82~84 Beam Angle: 104° 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65 Solid state lighting technology for long life, nomaintenance needed and high-efficiency
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 2700K Warm White Light, 750 Lumens, 8PK (862713)
- STREAMLIGHT Lantern, Nylon, Yellow, 400lm (44321)
- FEIT ELECTRIC LED A19 E26 60W DL 4PK (A80085010KLED/4)
- LITHONIA LIGHTING Compact Wall Pack, 9200 lm (WPX3 LED 50K MVOLT DDBXD M2)
- WESTGATE LFX-MD-15-50W-50K-TRFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-TR)
- WESTGATE LFX-SM-10-30W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V (LFX-SM-10-30W-MCTP-KN-WH)
- WESTGATE CDLX-LG-30-80W-50KX-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 50K 120-277V 0-10V (CDLX-LG-30-80W-50K)
- WESTGATE CDLX-SM-5-25W-30KX-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 30K 120-277V 0-10V (CDLX-SM-5-25W-30K)
- WESTGATE LFX-XS-15W-40K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-40K-KN)
- WESTGATE LFX-LG-50-150W-50KFLOOD/AREA LIGH, T 120-277V (LFX-LG-50-150W-50K)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- Westgate Area Lights