Shop All Landscape Lighting
Westgate
LFLD3-8W-30K-BZCOMPACT FLOOD LIGHT 50W 120V 1600LM, ADJ. 30/40/50K, U-BRACKET
Mfr # LFLD3-8W-30K-BZ
Zoro # G202632181
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VAC-DC
- Watts 8W
- Lumens 430LM
- Color Bronze
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LFLD3-8W-30K-BZ
- Zoro # G202632181
- UPC # 845060053425
- Country of Origin Unknown
- Category Landscape Lighting
Details
Voltage | 12VAC-DC |
Watts | 8W |
Lumens | 430LM |
Color | Bronze |
IP Rating | IP65 |
Material | Solid Brass |
Description
Housing: Solid Brass Antique Brass Finish
Light Source: CREE COB Technology (Non-Dimmable)
Wattage: 6
Lumens: 300LM
Voltage: 12V AC/DC
Light Source: CREE COB Technology (Non-Dimmable)
Wattage: 6
Lumens: 300LM
Voltage: 12V AC/DC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion HL, Light Only, Gray (STL74390)
- RECYCLEPAK Medium Cfl Recycling Box (SUPPLY-192-SWS)
- HUBBELL LIGHTING Hubbell SG1-20-PCU LED Low Profile Wall Pack w/ Photocontrol, 21W, 2200L, 5000K, Dark Bronze, DLC (SG1-20-PCU)
- COAST CUTLERY Led Flashlight Hx5 130L (20769)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLEA-120V-30K)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- WESTGATE TR-75W-DT-TPC-SSLANDSCAPE TRANSFORMER, STAINLESS, 40W DUAL TAP + TMR & PC (TR-75W-DT-TPC-SS)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- DABMAR LIGHTING Well Light, 305, G, S, Aluminum, Grill (LV305-G-SLV)
- Westgate Landscape Lighting