Westgate

LFCO-YKLFCO U MOUTNING BRACKET FOR 50W-150W


product price: $28.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Aluminum
  • Color Dark Bronze
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Material Aluminum
Color Dark Bronze

Description

With snap-on & bolt mounting options for one-person installations. Select a mounting option (Sold separately)
Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Philips Lumileds Lexeon high flux LED
TIR optic lens - TYPE III
Cord type: 3.2' SJTW 18/3 AWG cable
Voltage: 100-277V; 60Hz AC
Operating Temp: -40°F to 104°F
Up to 130 lumens per watt
CRI: 70
Beam Angle: 140°X80°
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.