Shop All Clothing Hangers
Westgate
LFCO-TR1LFCO STRAIGHT ARM
Mfr # LFCO-TR1
Zoro # G402638365
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LFCO-TR1
- Zoro # G402638365
- UPC # 845060031577
- Country of Origin Unknown
- Category Clothing Hangers
Details
Color | Dark Bronze |
Material | Aluminum |
Description
With snap-on & bolt mounting options for one-person installations. Select a mounting option (Sold separately)
Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Philips Lumileds Lexeon high flux LED
TIR optic lens - TYPE III
Cord type: 3.2' SJTW 18/3 AWG cable
Voltage: 100-277V; 60Hz AC
Operating Temp: -40°F to 104°F
Up to 130 lumens per watt
CRI: 70
Beam Angle: 140°X80°
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Philips Lumileds Lexeon high flux LED
TIR optic lens - TYPE III
Cord type: 3.2' SJTW 18/3 AWG cable
Voltage: 100-277V; 60Hz AC
Operating Temp: -40°F to 104°F
Up to 130 lumens per watt
CRI: 70
Beam Angle: 140°X80°
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, 36" W, 24" (MT1-2436-24-3R)
- MANHATTAN COMFORT Modern Freestanding Wardrobe Armoire Clo (107GMC)
- PLANO Adjustable Compartment Box with 6 to 21 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2-3600-01)
- TENNSCO Bolted Workbench, Butcher Block, 72 in W, 35-3/8 in to 41-3/8 in Height, 3,600 lb, Straight (WBAT-1-3072W)
- WHITMOR Plastic White Hanger 10 pk (6345-8701-10WHT)
- ZORO SELECT 1/2-13X6 HANGER BOLT PLAIN CENTER ZINC (5096BH)
- ECONOCO Wishbone Wood Hanger, Teak, with Bar, PK100 (WH1731BTSC)
- ECONOCO Skirt Hanger, Metal, 12", PK100 (SKT/12)
- ECONOCO Steel Hanger, Loop Hook, PK100 (SLD/18-LH)
- HONEY-CAN-DO Suit Hanger, Black, PK50 (HNG-01884)
- BASICWISE Foldable Portable Plastic Hangers for Travel, Pink, PK 5 (QI003328P)
- Westgate Clothing Hangers