Shop All Security & Flood Lights
Westgate
LF4-30CW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V
Mfr # LF4-30CW-TR
Zoro # G702632179
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 82~84
- Material Die-Cast Aluminum With Powder Coat Finish
- IP Rating IP20
- Voltage 120-277V
- Watts 30W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LF4-30CW-TR
- Zoro # G702632179
- UPC # 845060004069
- Country of Origin Unknown
- Category Security & Flood Lights
Details
CRI | 82~84 |
Material | Die-Cast Aluminum With Powder Coat Finish |
IP Rating | IP20 |
Voltage | 120-277V |
Watts | 30W |
Color | Dark Bronze |
Lumens | 3300LM |
Description
Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Voltage: 120-277V
0~10V dimming (except 80W)
TIR optic lens - TYPE II
Cord Type: 18" SJTW 18/3 AWG Cable
Power Factor: .9~.97
Operating Temp:-40°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
70,000 hour rated life, 7-year warranty
Suitable for Wet Locations, IP65
Voltage: 120-277V
0~10V dimming (except 80W)
TIR optic lens - TYPE II
Cord Type: 18" SJTW 18/3 AWG Cable
Power Factor: .9~.97
Operating Temp:-40°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
70,000 hour rated life, 7-year warranty
Suitable for Wet Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (168-2PK)
- SUREFIRE Black Rechargeable Tactical Handheld Flashlight, 18650, 1,500 lm lm (FURY-DFT)
- PLASKOLITE 23-3/4 in. x 47-3/4 in. DURALENS Premium Grade Acrylic Lighting Diffuser Prisma Clear, 20PK (1A30083A)
- ENERGETIC LIGHTING LED 14-inch Slim Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp (FMS01R16E92750-TF-BN)
- WESTGATE LFE-15W-MCT-TRCOMPACT FLOOD LIGHT 15W 120V 1600LM, 50K, U-BRACKET (LFE-15W-MCT-TR)
- WESTGATE SFX-G5-RBLED STADIUM FLOOD LIGHTS - ALSO SUITABLE FOR BUILDING FACADES (SFX-G5-RB)
- WESTGATE Straight Arm for LFX & LF4PRO Series (LFX-EXT)
- WESTGATE U Bracket, Bronze, for LFX & LFXPRO XL Series (LFX-TR-B)
- WESTGATE SL-30W-50K-WH-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-WH-D)
- WESTGATE SL-30W-30K-BZ-DLED SQUARE HEAD SECURITY LIGHTS (SL-30W-30K-BZ-D)
- COOPER LIGHTING Wht Led Dual Fld Light (FT18VCW)
- Westgate Security & Flood Lights