Shop All Security & Flood Lights
Westgate
LF4-12CW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V
Mfr # LF4-12CW-TR
Zoro # G702632056
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 12W
- Lumens 1300LM
- IP Rating IP20
- Voltage 120-277V
- CRI 82~84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # LF4-12CW-TR
- Zoro # G702632056
- UPC # 845060004021
- Country of Origin Unknown
- Category Security & Flood Lights
Details
Watts | 12W |
Lumens | 1300LM |
IP Rating | IP20 |
Voltage | 120-277V |
CRI | 82~84 |
Material | Die-Cast Aluminum With Powder Coat Finish |
Color | Dark Bronze |
Description
Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Voltage: 120-277V
0~10V dimming (except 80W)
TIR optic lens - TYPE II
Cord Type: 18" SJTW 18/3 AWG Cable
Power Factor: .9~.97
Operating Temp:-40°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
70,000 hour rated life, 7-year warranty
Suitable for Wet Locations, IP65
Voltage: 120-277V
0~10V dimming (except 80W)
TIR optic lens - TYPE II
Cord Type: 18" SJTW 18/3 AWG Cable
Power Factor: .9~.97
Operating Temp:-40°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
70,000 hour rated life, 7-year warranty
Suitable for Wet Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 18W, T5 PL Plug-In Fluorescent Light Bulb (F18BX/SPX41)
- COLUMBIA LIGHTING LED MultiPurpose 8' Linear Luminaire with Curved Acrylic Lens, Wide Beam, 9500L, 4000K, 120-277v (MPS8-40ML-CW-EDU)
- MIDWEST FASTENER #8-32 Brass Coarse Thread Bracket Caps 8PK (64607)
- ILC Replacement for Maxlite Mls13gusww6 replacement light bulb lamp (MLS13GUSWW6 MAXLITE)
- WESTGATE SL-30W-30K-BZ-PLED SQUARE HEAD SECURITY LIGHTS (SL-30W-30K-BZ-P)
- WESTGATE LFE-15W-MCT-TRCOMPACT FLOOD LIGHT 15W 120V 1600LM, 50K, U-BRACKET (LFE-15W-MCT-TR)
- WESTGATE Straight Arm for LFX & LF4PRO Series (LFX-EXT)
- WESTGATE LFE-30W-MCT-KNCOMPACT FLOOD LIGHT 15W 120V 1600LM, ADJ. 30/40/50K, KNUCKLE (LFE-30W-MCT-KN)
- WESTGATE LF4-80CW-SFLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-80CW-SF)
- WESTGATE GL-24W-50K-BRLED FLOOD 120-277V 24W 30K 90D BRONZE (GL-24W-50K-BR)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL4550M)
- Westgate Security & Flood Lights