Shop All LED Outdoor Lighting
Westgate
LF3-HL-RSFSQUARE POLE MOUNT FOR LF3-HL-230W/300W
Mfr # LF3-HL-RSF
Zoro # G602638004
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Dark Bronze
- IP Rating IP64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LF3-HL-RSF
- Zoro # G602638004
- UPC # 845060022247
- Country of Origin Unknown
- Category LED Outdoor Lighting
Details
Material | Aluminum |
Color | Dark Bronze |
IP Rating | IP64 |
Description
Housing: Die-cast aluminum housing with powder
coat finish (Dark Bronze or White)
Philips Lumileds Lexeon 3030 high flux LED
optic lens - TYPE II
Cord type: 13†#18 AWG stranded wires
Voltage: 120-277V; 60Hz AC
Operating Temp: -40°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
Beam Angle: 140°X80Âo
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Solid state lighting technology for long life, no
maintenance needed and high-efficiency
coat finish (Dark Bronze or White)
Philips Lumileds Lexeon 3030 high flux LED
optic lens - TYPE II
Cord type: 13†#18 AWG stranded wires
Voltage: 120-277V; 60Hz AC
Operating Temp: -40°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
Beam Angle: 140°X80Âo
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Solid state lighting technology for long life, no
maintenance needed and high-efficiency
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 100W, BD17 Metal Halide HID Light Bulb (MXR100/U/MED)
- EATON WIRING DEVICES Lampholder Interior Pull Chain (2982-BOX)
- ILC Replacement for Ushio F15t8blb replacement light bulb lamp (F15T8BLB USHIO)
- ILC Replacement For RITTER 152 HALOGEN EXAM LIGHT (WW-4R8S-0)
- WESTGATE LRS-F-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-F-MCT-C90-MGBR)
- WESTGATE LFX-LG-50-150W-40K12-VOLT AC/DC INTEGRATED LED LANDSCAPE UPLIGHTS (LFX-LG-50-150W-40K)
- WESTGATE WMCS-UDL-MCT-BR-DT6†LED CYLINDER LIGHTS, 120~277V (WMCS-UDL-MCT-BR-DT)
- WESTGATE PT3-180Double in-line bullhorn at 180 Degree H1.09FT, 3Ft Wide Square Adapter (PT3-180)
- WESTGATE PC-BPBUTTON PHOTOCELL , 120VAC , 500W (PC-BP)
- WESTGATE LRS-G-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-G-MCT-C90-MGBR)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Matte Blk Stl Clr Gls (6691900)
- Westgate LED Outdoor Lighting