Shop All Monitor Mounts & Brackets
Westgate
LF3-HL-PMR13.5" WIDE STRAIGHT EXTENSION ARM FOR LF3-HL SERIES
Mfr # LF3-HL-PMR1
Zoro # G102638085
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LF3-HL-PMR1
- Zoro # G102638085
- UPC # 845060022278
- Country of Origin Unknown
- Category Monitor Mounts & Brackets
Details
Material | Aluminum |
Color | Dark Bronze |
Description
Housing: Die-cast aluminum housing with powder
coat finish (Dark Bronze or White)
Philips Lumileds Lexeon 3030 high flux LED
optic lens - TYPE II
Cord type: 13†#18 AWG stranded wires
Voltage: 120-277V; 60Hz AC
Operating Temp: -40°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
Beam Angle: 140°X80Âo
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Solid state lighting technology for long life, no
maintenance needed and high-efficiency
coat finish (Dark Bronze or White)
Philips Lumileds Lexeon 3030 high flux LED
optic lens - TYPE II
Cord type: 13†#18 AWG stranded wires
Voltage: 120-277V; 60Hz AC
Operating Temp: -40°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
Beam Angle: 140°X80Âo
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Solid state lighting technology for long life, no
maintenance needed and high-efficiency
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! USB Charger-Wall Plug 32w 2 Ports USB USB-C (191-07122)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Kawasaki KFX 450 R-KLX 250 ES (YTX7L-BS89356)
- PROMOUNTS Desktop Dual Monitor Arm with Gas Spring (PPMA2S-E)
- SPECO TECHNOLOGIES BNC Video Cable, 6 Ft. (BB6)
- ERGOTRON Ergotron® LX Desk Monitor Arm, Polished Aluminum (45-241-026)
- CHIEF Medium Tilt Thinstall Wa (MTTU)
- NO SLIP BATHTUB Mount-It MI-2781 20-27 in. Dual Monitor Desk Stand LCD Mount; Black (MI-2781)
- PURELY C105 Wireless Keyboard Vacuum Electronic Accessory Cleaner (PKBVC105)
- MOTORCRAFT Kit, Wr3800Br (WR3800BR)
- EMS MIND READER. Mind Reader Adjustable Large Dual Monitor Stand Riser, Black (DUBMO-BLK)
- AIDATA Universal Tablet Suction Stand, Silica Suction Cup, White (US-5120SW)
- Westgate Monitor Mounts & Brackets