Shop All Security & Flood Lights
Westgate
LF3-150WW-TRSLIM LED FLOOD, 100~277V, 100W, 10000LM, 3000K, Dark Bronze, IP65, Dimmable UL, DLC, YOK
Mfr # LF3-150WW-TR
Zoro # G102632434
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Die-Cast Aluminum
- CRI 82~84
- Color Dark Bronze
- IP Rating Wet Location
- Lumens 15500LM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LF3-150WW-TR
- Zoro # G102632434
- UPC # 845060045055
- Country of Origin Unknown
- Category Security & Flood Lights
Details
Material | Die-Cast Aluminum |
CRI | 82~84 |
Color | Dark Bronze |
IP Rating | Wet Location |
Lumens | 15500LM |
Voltage | 120-277V |
Watts | 150W |
Description
Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze or White)
Philips lumileds lexeon 3030 high flux LED
TIR optic lens - TYPE II
18" SJTW 18/3 AWG cable
Voltage: 120~277V; 60Hz AC
Operating Temp:-4°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
Beam Angle: 104°
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Solid state lighting technology for long life, no
maintenance needed and high-efficiency
Philips lumileds lexeon 3030 high flux LED
TIR optic lens - TYPE II
18" SJTW 18/3 AWG cable
Voltage: 120~277V; 60Hz AC
Operating Temp:-4°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
Beam Angle: 104°
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Solid state lighting technology for long life, no
maintenance needed and high-efficiency
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 15 Watt Frost Energy Wiser Reflector R30 Medium (E26) CFL Bulb, 6PK (860445)
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 7" (S7R927K10AL)
- TCP Bulb, Dimmable, LED, A19, 15W, 30K (L15A19D2530K)
- NVENT CADDY Clip, F/Grid Size 9/16 x 5/16 In, PK10 (IDS95)
- WESTGATE FLS-10W-30K-WHWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-WH)
- WESTGATE SL-20W-30K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ-D)
- WESTGATE LED Flood Light With Pir Motion Sensor Dark Bronze 10 Watt Natural White (LF-10NW-P)
- WESTGATE SFX-G5-RBLED STADIUM FLOOD LIGHTS - ALSO SUITABLE FOR BUILDING FACADES (SFX-G5-RB)
- WESTGATE SLIM LED FLOOD, 100~277V, 220W, 22000LM, 3000K, Dark Bronze, SlipFitter W. K/O, IP65, Dimmable (LF3-300CW-SF)
- WESTGATE LFE-30W-MCT-KNCOMPACT FLOOD LIGHT 15W 120V 1600LM, ADJ. 30/40/50K, KNUCKLE (LFE-30W-MCT-KN)
- INTENSE 47.65 in. 36 watt 120 V LED Linear Flood & Sign Light Fixture with UL Listed Wire & Cable, Black (IN2563238)
- Westgate Security & Flood Lights