Shop All Outdoor Wall Lights
Westgate
LESW-20W-50K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL
Mfr # LESW-20W-50K-P
Zoro # G402631243
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Watts 20W
- Lumens 2500LM
- IP Rating 65
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LESW-20W-50K-P
- Zoro # G402631243
- UPC # 845060048889
- Country of Origin Unknown
- Category Outdoor Wall Lights
Details
Voltage | 120VAC |
Watts | 20W |
Lumens | 2500LM |
IP Rating | 65 |
CRI | >80 |
Color | Dark Bronze |
Material | Die-Cast Aluminum With Powder Coat Finish |
Description
ADC12 Aluminum heat sink, outdoor powder coated
Optical Lens: High transmittance PC, Anti-UV & Fire resistant
Includes pre-wired photo electric control, prewired to 120 volts AC
120V AC, 60Hz
Non-cutoff optics ideal for maximum light distribution
CRI: >80
Power Factor: 95%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Optical Lens: High transmittance PC, Anti-UV & Fire resistant
Includes pre-wired photo electric control, prewired to 120 volts AC
120V AC, 60Hz
Non-cutoff optics ideal for maximum light distribution
CRI: >80
Power Factor: 95%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-835/MF20/G 25/1)
- GE LAMPS GE LIGHTING 350W, PAR56 Incandescent Sealed Beam Light Bulb (350PAR56/SP)
- AERO-TECH AERO-TECH 11W, Spiral Screw-In Fluorescent Light Bulb (AE4B-11W)
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- WESTGATE WMX-SM-15-30W-30KNON-CUTOFF WALL PACK (WMX-SM-15-30W-30K)
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- WESTGATE 120V Series 10-Inch Outdoor/Indoor LED Decorative Wall Sconce, 12W, 3000K/4000K/5000K, Black (LDS-MCT5-DT-BK)
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- WESTGATE WPX-42W-MCTPNON-CUTOFF WALL PACK (WPX-42W-MCTP)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-4K-PCU)
- Westgate Outdoor Wall Lights