Shop All Outdoor Wall Lights
Westgate
LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL
Mfr # LESW-20W-50K-P-WH
Zoro # G602631210
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Watts 20W
- Lumens 2500LM
- CRI >80
- IP Rating 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LESW-20W-50K-P-WH
- Zoro # G602631210
- UPC # 845060048902
- Country of Origin Unknown
- Category Outdoor Wall Lights
Details
Voltage | 120VAC |
Watts | 20W |
Lumens | 2500LM |
CRI | >80 |
IP Rating | 65 |
Material | Die-Cast Aluminum With Powder Coat Finish |
Color | White |
Description
ADC12 Aluminum heat sink, outdoor powder coated
Optical Lens: High transmittance PC, Anti-UV & Fire resistant
Includes pre-wired photo electric control, prewired to 120 volts AC
120V AC, 60Hz
Non-cutoff optics ideal for maximum light distribution
CRI: >80
Power Factor: 95%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Optical Lens: High transmittance PC, Anti-UV & Fire resistant
Includes pre-wired photo electric control, prewired to 120 volts AC
120V AC, 60Hz
Non-cutoff optics ideal for maximum light distribution
CRI: >80
Power Factor: 95%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5.5 W, B10, Medium Screw (E26), PK2 (BPETC60927CAFIL/2/RP)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ4)
- SIMPLE DESIGNS 3W Balance Arm LED Desk Lamp with Swivel Head (LD1035-CHR)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840B)
- WESTGATE WE167-CAP4FT DECORATIVE PERFORATED WALL LIGHT 50W DIRECT INDIRECT 3CCT (WE167-CAP)
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- WESTGATE WMX-MD-20-80W-50KNON-CUTOFF WALL PACK (WMX-MD-20-80W-50K)
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- WESTGATE LW360-25W-50KLED ROTATABLE WALL PACKS, 120-277V (LW360-25W-50K)
- WESTGATE WML2-120W-50K-HL-LGLED NON-CUTOFF WALL PACKS WITH DIRECTIONAL OPTIC LENS (WML2-120W-50K-HL-LG)
- LUMAPRO Wall Pack, 70 W, Hps (5MM59)
- Westgate Outdoor Wall Lights