Shop All LED Light Bulbs
Westgate
LED T8 4FT , 15W , 1800 LM , 3500K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36
Mfr # T8-EZ6-GS-4FT-15W-40K-F
Zoro # G102638467
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277VAC
- Watts 15W
- Lumens 1800LM
- Material Glass Tube
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # T8-EZ6-GS-4FT-15W-40K-F
- Zoro # G102638467
- UPC # 845060061932
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Voltage | 120-277VAC |
Watts | 15W |
Lumens | 1800LM |
Material | Glass Tube |
CRI | >80 |
Description
NO PARTIAL PACKSINNER BOX QTY: 12PCS MASTER CARTON QTY: 36PCS Voltage: 120V~277V AC Power Factor: 0.9 THD: <20% Base Type: G13 IP Rating: IP20 (Indoor) CRI 80 Rated Life: 50,000 hrs. Ambient Operating Temperature: -13°F to 113°F Glass tube better transparency and thermal conductivity than plastic Beam angle: 240°
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 60" 4000K W/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-60/40-W-SW)
- DIODE LED 100 LED Tape Light 24V 3000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-3000)
- ILC Replacement for TCP 13W Springlamp PRO BUG YL replacement light bulb lamp (13W SPRINGLAMP PRO BUG YL TCP)
- PROSKIT LED Flashlight (FL-516)
- WESTGATE CL-FLT-115W-50K-E39LED 180 DEGREE FLAT HID RETROFIT LAMP (CL-FLT-115W-50K-E39)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-15W-50K-F)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 4000K , CLEAR GLASS , TYPE A+B , DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-50K-C)
- WESTGATE Westgate UCM50L12DC LED Dimmable Magnetic Transformer 50W 12V DC Output (UCM50L12DC)
- WESTGATE Westgate UCM300L24DC LED Dimmable Magnetic Transformer 300W 24V DC Output (UCM300L24DC)
- WESTGATE Westgate UCM150L12DC LED Dimmable Magnetic Transformer 150W 12V DC Output (UCM150L12DC)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (18CC/LED/830/ND E26 G2 BB 6/1)
- Westgate LED Light Bulbs