Shop All LED Under Cabinet Lighting
Westgate
LED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) , PK 25
Mfr # T5-12IN-5W-30K-D
Zoro # G402630963
product price: $21.29
/pk 25, $0.85/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI >80
- Lumens 575LM
- Material Glass
- Watts 5W
- Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # T5-12IN-5W-30K-D
- Zoro # G402630963
- UPC # 845060030259
- Country of Origin Unknown
- Category LED Under Cabinet Lighting
Details
CRI | >80 |
Lumens | 575LM |
Material | Glass |
Watts | 5W |
Voltage | 120VAC |
Description
Linkable
Frosted Lens
115LM/W
LED SMD type: LM80 2835
CRI: >80
Beam Angle: 140Âo
Operating Temp: -4°F to 104°F
IP20
UL Listed
DLC Listed
Life Span: 50,000 hours
5-year warranty
Frosted Lens
115LM/W
LED SMD type: LM80 2835
CRI: >80
Beam Angle: 140Âo
Operating Temp: -4°F to 104°F
IP20
UL Listed
DLC Listed
Life Span: 50,000 hours
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Wall Mount Solar Deck & Fence Lights, Black, PK 6 (DN-SL108-6-BK-GG)
- ILC Replacement for Sylvania 100q/cl/dc/64475/osram 120v replacement light bulb lamp (100Q/CL/DC/64475/OSRAM 120V SYLVANIA)
- PELICAN Remote Area Light, Bluetooth, Yellow (094800-0000-245)
- ILC Replacement for Osram Sylvania Qt3x32/120is (QT3X32/120IS OSRAM SYLVANIA)
- WESTGATE 120V LED Under Cabinet - Includes Cord & Plug 1080 Lumen - Bronze (UC-LED-42-BRZ)
- WESTGATE UC32WU/C LED 20", 5W 24V, 350 LUMENS, COOL WHITE 6000K (UC32W)
- WESTGATE UCW40WWU/C LED 32", 8W 12V, 640 LUMENS, WARM WHITE 3000K (UCW40WW)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- AGILUX 18in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White (15001)
- SUNLITE LED Under Cabinet Light 12" (LFX/UC/HW/30K/90CRI/BK)
- JESCO SLEEK LED 48" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/60-W-SW)
- Westgate LED Under Cabinet Lighting