Shop All Recessed Lighting Kits
Westgate
LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC
Mfr # SDL6-BF-41K
Zoro # G902632443
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Watts 16.5W
- CRI 90
- Lumens 1150LM
- Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SDL6-BF-41K
- Zoro # G902632443
- UPC # 845060046403
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
Voltage | 120VAC |
Watts | 16.5W |
CRI | 90 |
Lumens | 1150LM |
Material | Die-Cast Aluminum |
Color | White |
Description
Die-cast aluminum with white powder coat finish
Can rotate after installation to align
Optics: White translucent acrylic lens
Lens: 0.125" white translucent acrylic
CRI: 90
Working voltage: 120V AC
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star-rated
Can rotate after installation to align
Optics: White translucent acrylic lens
Lens: 0.125" white translucent acrylic
CRI: 90
Working voltage: 120V AC
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star-rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAINOLITE 1Lt PendantAluminum (HKI-81P-WH)
- ILB GOLD Purification Bulb Ultraviolet 4 Pin Base G10Q-4, Replacement For Norman Lamps, Gph212T5L/4P (GPH212T5L/4P)
- APPLETON ELECTRIC Outlet Box, 3/4" Hub (CPU20-75)
- SATCO 40 W S11N Incandescent - Clear - 1500 Hours - 370L - Intermediate Base - 120V - Carded (S3729)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- ETI Recessed Downlight, 10W, 625 lm, 4" (53185143)
- Westgate Recessed Lighting Kits