Shop All Motion Sensor Lights and Kits
Westgate
LED SEC LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM
Mfr # SL-40W-30K-WH-D
Zoro # G202632471
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Voltage 120VAC
- Watts 40W
- CRI 80
- Lumens 4800LM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # SL-40W-30K-WH-D
- Zoro # G202632471
- UPC # 845060020571
- Country of Origin Unknown
- Category Motion Sensor Lights and Kits
Details
Color | White |
Voltage | 120VAC |
Watts | 40W |
CRI | 80 |
Lumens | 4800LM |
Material | Die-Cast Aluminum With Powder Coat Finish |
Description
Westgateâ€TMs versatile Dimmable Flood Lights with motion sensor and photocell options
Can be installed with any standard LED dimmers (TRIAC types)
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 120Âo (28W & 40W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Can be installed with any standard LED dimmers (TRIAC types)
Mounts flush on wall or 4" round weatherproof box
Housing: Die-cast aluminum with powder coat finish
Cover type: clear lens
CRI: 80
Operating Temp: -4°F to 104°F
Power factor: .90~.97
Light beam angle: 120Âo (28W & 40W) - 100° (20W & 30W per head)
Voltage: 120V AC 50/60Hz
Suitable for Wet Locations, IP65
7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Outdoor Wall Fixture ORB Clear Ribbed Glass (6688200)
- LUMAPRO Miniature Halogen Bulb, 700 lm, 50W, Clear (Q50G8/SCD)
- ELCO LIGHTING Miniature Track Lights Festoon Base with Adjustable Reflector (ET2103B)
- SATCO 27W T4 LED Light Bulb - GX10q-4 (4-Pin) Base - Gloss White Finish (S6385)
- WESTGATE SL-30W-30K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-30K-WH-P)
- WESTGATE SL-30W-50K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-50K-WH-P)
- KEEN 59416 Indoor Candelabra Light Sensor Control Socket; 3 Pack (KE134785)
- LUMAPRO Motion Light, 180 Deg View Angle, Bronze (2LBN1)
- ESL VISION LED Occupancy and Photocell Sensor, 0-10 (ESL-8OCC-ODD-LV)
- COOPER LIGHTING Wht Motion Detect Head (MS180W)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Wht, 9in L (L5999WH)
- Westgate Motion Sensor Lights and Kits