Shop All Flushmount Lights
Westgate
LED Round Disk Lights, 20W/25W/32W, 120-277V, 10 inch
Mfr # DLS10-MCT
Zoro # G011695162
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1750
- Watts 25W
- Finish White
- Color Temp 3000K/4000K/5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # DLS10-MCT
- Zoro # G011695162
- UPC # 845060057355
- Country of Origin China
- Category Flushmount Lights
Details
Lumens | 1750 |
Watts | 25W |
Finish | White |
Item | Recessed Lighting |
Color Temp | 3000K/4000K/5000K |
Description
- •Disk lights have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications.
- •Die-cast Aluminum. Powder-Coated
- •Closed Cell Neoprene Foam Gasket
- •Multi CCT (Selectable Switch on LED Board Under the Lens)
- •Wattage: 25W
- •Color Temperatures: 3000K/ 4000K/ 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 35K, G23, No Dim, Frosted (S18402)
- ILB GOLD Code Bulb, Replacement For Osram Sylvania 64485 FR (64485 FR)
- SATCO 14W - 15 Inch Fluorescent T8 - 4100K (S7930)
- ILC Replacement for Regent Rsm100 replacement light bulb lamp (RSM100 REGENT)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- VAXCEL Horizon 12in LED Flush Mount Nickel (C0152)
- COOPER LIGHTING 6" Led Surf Mnt Light (BLD606930WHR-CA)
- LITHONIA LIGHTING LED Square Light, 11in, 16W, 4000K (FMLSL 11 14840 M4)
- ACCESS LIGHTING Solero, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDD-BS/ACR)
- EE SYSTEMS GROUP EE Systems Group EE112WMC-BP 2W Ceiling or Wall Mount Microwave Motion Activated Smart Light; Pure White (EE112WMC(BP))
- Westgate Flushmount Lights