Shop All Flushmount Lights
Westgate
LED Round Disk Light with Occupancy Sensor, 20W/25W/32W, 120-277V, 8 inch
Mfr # DLS8-MCT-PIR
Zoro # G011695117
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1200
- Watts 20W
- Finish White
- Color Temp 3000K/4000K/5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # DLS8-MCT-PIR
- Zoro # G011695117
- UPC # 845060057423
- Country of Origin China
- Category Flushmount Lights
Details
Lumens | 1200 |
Watts | 20W |
Finish | White |
Item | Recessed Lighting |
Color Temp | 3000K/4000K/5000K |
Description
- •Disk lights have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications.
- •Die-cast Aluminum. Powder-Coated
- •Closed Cell Neoprene Foam Gasket
- •Multi CCT (Selectable Switch on LED Board Under the Lens)
- •Wattage: 20W
- •Color Temperatures: 3000K/ 4000K/ 5000K
- •Integrated PIR (Passive Infra Red) Motion Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Spec Vanity 1-Light 36" Wide Gold Vanity Light (52006GLD)
- APPLETON ELECTRIC Hood, Ceiling Mount (AAC75)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL2)
- DITTO 16.5W LED BR40 4000K 103' beam Medium 120V Dim (S9640)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- WESTINGHOUSE Fixt Flush2L Flr 13.25X7 (66162)
- PROGRESS LIGHTING Beveled Glass 4-Light Close-to-Ceiling, 25 W, Polished Brass (P5789-10)
- PROGRESS LIGHTING Beyond LED Ceiling/Wall Round Mount, 17 W, Brushed Nickel (P2308-0930K9)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- CANARM Flush Mount, 1 Light, 60W, 7-3/4x8-1/4" (IFM636A08ORB)
- Westgate Flushmount Lights