Shop All Flushmount Lights
Westgate
LED Round Disk Light, Brushed Nickel, 20W/25W/32W, 120-277V, 6 inch
Mfr # DLS6-MCT-BN
Zoro # G611695173
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.05 in
- Width 3.97 in
- Height 6.34 in
- Lumens 1000
- Watts 15W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # DLS6-MCT-BN
- Zoro # G611695173
- UPC # 845060074635
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 4.05 in |
Width | 3.97 in |
Height | 6.34 in |
Details
Lumens | 1000 |
Watts | 15W |
Finish | Brushed Nickel |
Item | Recessed Lighting |
Color Temp | 3000K/4000K/5000K |
Description
- •Disk lights have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications.
- •Die-cast Aluminum. Powder-Coated - Brushed Nickel
- •Closed Cell Neoprene Foam Gasket
- •Multi CCT (Selectable Switch on LED Board Under the Lens)
- •Wattage: 15W
- •Color Temperatures: 3000K/ 4000K/ 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- LITEZALL COB LED 300 Lumen Wand Light (LA-COBWAND-16/32)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 4000K, Wet/Enclosed Rated (RA19L0800C40-1B)
- ILC Replacement for Eiko 10172 replacement light bulb lamp (10172 EIKO)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- PROGRESS LIGHTING Appeal 2-Light 9" Flush Mount, 60 W, Brushed Nickel (P3549-09)
- CREE LED Surface Mount Fixture, 43.0W, 5000K (WS4-C-60L-LFA-50K-8-UL)
- AFX Edge 8" Round LED Flush Mount - White (EGRF08LAJD1WH)
- ETI LED Flush Mount, Plastic, Polycarbonate (56568114)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- Westgate Flushmount Lights