Shop All Flushmount Lights
Westgate
LED Round Disk Light, Bronze, 20W/25W/32W, 120-277V, 6 inch
Mfr # DLS6-MCT-BR
Zoro # G911695118
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.05 in
- Width 3.97 in
- Height 6.34 in
- Lumens 1000
- Watts 15W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # DLS6-MCT-BR
- Zoro # G911695118
- UPC # 845060073713
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 4.05 in |
Width | 3.97 in |
Height | 6.34 in |
Details
Lumens | 1000 |
Watts | 15W |
Finish | Bronze |
Item | Recessed Lighting |
Color Temp | 3000K/4000K/5000K |
Description
- •Disk lights have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications.
- •Die-cast Aluminum. Powder-Coated - Bronze
- •Closed Cell Neoprene Foam Gasket
- •Multi CCT (Selectable Switch on LED Board Under the Lens)
- •Wattage: 15W
- •Color Temperatures: 3000K/ 4000K/ 5000K
- •Dimmable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL REDLITHIUM USB Twist Focus Flashlight (1,100 Lumens) (2161-21)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68780)
- PROGRESS LIGHTING Stem Extension Kit, 2-12" and 2-15" stems, Brushed Nickel (P8601-09)
- ELCO LIGHTING 6 Adjustable Spot Trim" (EL1568W)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- SEA-DOG Sea-Dog 325160 ABS Flush-Mount Rod Holder - Black (325160)
- DESIGNERS FOUNTAIN 16 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1416C3C-35)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F11-BRZ)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624-BS/OPL)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- Westgate Flushmount Lights