Shop All Flushmount Lights
Westgate
LED Round Disk Light, 20W/25W/32W, 120-277V, 8 inch
Mfr # DLS8-MCT
Zoro # G111695154
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.05 in
- Width 3.97 in
- Height 6.34 in
- Lumens 1200
- Watts 15W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # DLS8-MCT
- Zoro # G111695154
- UPC # 845060057348
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 4.05 in |
Width | 3.97 in |
Height | 6.34 in |
Details
Lumens | 1200 |
Watts | 15W |
Finish | White |
Item | Recessed Lighting |
Color Temp | 3000K/4000K/5000K |
Description
- •Disk lights have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications.
- •Die-cast Aluminum. Powder-Coated
- •Closed Cell Neoprene Foam Gasket
- •Multi CCT (Selectable Switch on LED Board Under the Lens)
- •Wattage: 15W
- •Color Temperatures: 3000K/ 4000K/ 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LED Rope Light, 5000K, 150 Ft, 120V (30F523)
- SATCO 3W LED MR16 LED 5000K 40' beam GU5.3 12V (S9553)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 24-Pack (LR21433-24PK)
- ILC Replacement for Satco S9591 replacement light bulb lamp (S9591 SATCO)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- NUVO 7-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1663)
- ACCESS LIGHTING Boxer, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20813LEDD-WH/ACR)
- ELCO LIGHTING 12 Round Sky Panel™" (ELSP12CT3W)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327W)
- Westgate Flushmount Lights