Shop All LED Strip Lights
Westgate
LED Ribbon 2835 60LED 5000K IP20 CRI>90. 24V 14.4W/M 10MM PCB led strip 350 lm/Ft 4.4W/Ft
Mfr # ULR-IN-98F-SO-30K
Zoro # G402631410
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP66
- Voltage 120V DC
- Watts 1.5W/FT
- Lumens 255LM/FT
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # ULR-IN-98F-SO-30K
- Zoro # G402631410
- UPC # 845060048063
- Country of Origin Unknown
- Category LED Strip Lights
Details
IP Rating | IP66 |
Voltage | 120V DC |
Watts | 1.5W/FT |
Lumens | 255LM/FT |
CRI | 90 |
Material | PCB |
Description
LED: SMD2216 chip spaced 5/8" on center, 19 per foot, 0.08 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 1.5 watts per foot
Lumens: 100 lumens per foot, 4.73 LM per LED
CRI: 90
Max run: 32'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 1.5 watts per foot
Lumens: 100 lumens per foot, 4.73 LM per LED
CRI: 90
Max run: 32'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Dabmar Lighting DL-13-R 13 watts PL13 Lamps; Red (DL-13/R)
- ILC Replacement for 3M 9050-9100 Series replacement light bulb lamp (9050-9100 SERIES 3M)
- SATCO . A19 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 4 pk (S21713)
- ILC Replacement for AH Lighting Par38/45/h/flood replacement light bulb lamp (PAR38/45/H/FLOOD AH LIGHTING)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- WESTGATE Westgate LEDDR-12V-WP-60W Low Voltage Electronic LED Drivers 12V 5A Output (LEDDR-12V-WP-60W)
- WESTGATE LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-40K-D)
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- TASK LIGHTING 16 Ft., 120 Lumens/Ft. 12V Accent Output Tch Dimmer Switch Tape Light Kit, Sgl-Wht, Daylight Wht 5000K (L-RTDK-16-50)
- Westgate LED Strip Lights