Shop All LED Strip Lights
Westgate
LED Ribbon 2835 60LED 3000K IP20 CRI>90. 24V 14.4W/M 10MM PCB led strip 310 lm/Ft 4.4W/Ft
Mfr # ULR-IN-98F-HO-50K
Zoro # G302631428
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 350LM/FT
- IP Rating IP65
- Watts 4.4W/FT
- CRI 90
- Voltage 24VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # ULR-IN-98F-HO-50K
- Zoro # G302631428
- UPC # 845060048285
- Country of Origin Unknown
- Category LED Strip Lights
Details
Lumens | 350LM/FT |
IP Rating | IP65 |
Watts | 4.4W/FT |
CRI | 90 |
Voltage | 24VDC |
Material | PCB |
Description
LED: SMD2835 chip spaced 5/8" on center, 19 per foot, 0.24 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 4.4 watts per foot
Lumens: 350 lumens per foot, 18.5 LM per LED
CRI: 90
Max run: 20'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 4.4 watts per foot
Lumens: 350 lumens per foot, 18.5 LM per LED
CRI: 90
Max run: 20'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFX STRIP LIGHT LED 40in. CLR (LZ1RGBWUS)
- SATCO 11.5W PAR38 LED - 90 CRI - 40K - 40 Degree Beam - E26 Base - 120V (S22217)
- ILC Replacement for Osram Sylvania EFP 64627 HLX replacement light bulb lamp (EFP 64627 HLX OSRAM SYLVANIA)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- WESTGATE LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-40K-D)
- WESTGATE LSL-3FT-30W-MCT-D2' LED STRIP LIGHT, 120-277V AC (LSL-3FT-30W-MCT-D)
- ILC Replacement For EIKO XBAT08S40KBUYW (XBAT08-S40K-BUYW)
- Westgate LED Strip Lights