Shop All Outdoor Wall Décor
Westgate
LED Residential Lantern With Photocell, 6W, 120V
Mfr # LRS-B-MCT-PC
Zoro # G011673047
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 550
- Watts 6W
- Finish Bronze
- Color Temp 30K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LRS-B-MCT-PC
- Zoro # G011673047
- UPC # 845060062298
- Country of Origin China
- Category Outdoor Wall Décor
Details
Lumens | 550 |
Watts | 6W |
Item | High bay Light |
Finish | Bronze |
Color Temp | 30K/40K/50K |
Description
- •Ideal for general site lighting, residential houses, doorways, pathways and garages.
- •Back plate: Die-cast aluminum
- •Polycarbonate Lens
- •Wattage: 6W
- •Multi CCT Switch is Inside Fixture
- •Color Temperature: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Road Rake, 16", Straight (GG871)
- BELL SPORTS Mesh Bike Glove L/Xl Blk (7104416)
- GILMOUR Hd Rplc Sprnklr Head (801673-4002)
- HORSEMENS PRIDE 2 Step Mounting Block FOREST (1166-FO)
- ALPINE Multicolored Plastic/Resin 42 in. H Driveway Marker Set Outdoor Garden Stake (SLC104A)
- DESIGN TOSCANO Thornbury Ornamental Metal Garden Window Trellis (FZ1579)
- GARDENISED Decorative Metal Wall Mounted Hook for Hanging Plants, Bracket Hanger Flower Pot Holder, PK 2 (QI003983.2)
- DESIGN TOSCANO The Rotherfield Pub Greenman Cast Iron Wall Frieze (SP16926)
- NATURE SPRING Nature Spring Silver Clock Thermometer Hygrometer (789608RKT)
- AVERA PRODUCTS Talavera Multi-color Ceramic 14 in. H Sun and Moon Wall Hanging (APD102140)
- NATURE SPRING Nature Spring Silver Clock Thermometer Hygrometer (576142HXW)
- Westgate Outdoor Wall Décor