Shop All Outdoor Wall Décor
Westgate
LED Residential Lantern With Photocell, 12W, 120V
Mfr # LRS-A-MCT-PC
Zoro # G411673067
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp 30K/40K/50K
- Width 4.9 in
- Finish White
- Length 4.9 in
- Depth 12.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LRS-A-MCT-PC
- Zoro # G411673067
- UPC # 845060062281
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Width | 4.9 in |
Length | 4.9 in |
Depth | 12.59 in |
Details
Color Temp | 30K/40K/50K |
Finish | White |
Item | High bay Light |
Watts | 12W |
Lumens | 1150 |
Description
- •Ideal for general site lighting, residential houses, doorways, pathways and garages.
- •Back plate: Die-cast aluminum
- •Polycarbonate Lens
- •Wattage: 12W
- •Multi CCT Switch is Inside Fixture
- •Color Temperature: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Trowel, Stainless steel Blade, Wood Handle (CT 3214)
- DARE PRODUCTS 63 WHT Step Poly Post (2600 W)
- ARNOLD Blade Buster Removl Tool (490-850-0005)
- MAYNE Fairfield 28in Square Planter - Black (8800-B)
- GRILLGEAR Eden 4 Ft. x 8 Ft. x 11 In. Quick Assembly Raised Garden Bed (GR29447)
- INTERNATIONAL MULCH International Mulch Rubberific 24 in. Red Tree Ring (LRT24RD3)
- DESIGN TOSCANO Beware of Cat Italian Wall Sculpture: Attenti al Gatto (NG31604)
- INTERNATIONAL MULCH International Mulch Rubberific 36 in. Brown Tree Ring; 3 Pack (LRT36BN3)
- NATURE SPRING 5.5” Wall Thermometer Display, Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge (804480XIE)
- TAYLOR Patio Clock, 12 in., 6 lb. (166)
- DESIGN TOSCANO Santa Croce Angel Wall Sculptures (KY72028)
- Westgate Outdoor Wall Décor