Shop All Recessed Lighting Kits
Westgate
LED Recessed Light , 13W, 5CCT
Mfr # RDPF6-MCTP
Zoro # G311647212
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 47.72 in
- Width 1.48 in
- Length 23.74 in
- Color Temp. 27K/30K/35K/40K/50K
- Max. Wattage 8W/10W/13W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # RDPF6-MCTP
- Zoro # G311647212
- UPC # 845060085112
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 47.72 in |
Width | 1.48 in |
Length | 23.74 in |
Details
Color Temp. | 27K/30K/35K/40K/50K |
Max. Wattage | 8W/10W/13W |
Lumens | 1040 |
Finish | White |
Item | Vanity Light |
Description
- •LED retrofit trims have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications.
- •6” Baffle Recessed Trim
- •Multi CCT and Power (Selectable Switch on the Back of the driver), 17W/13W/10W, 2700K/3000K/3500K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 20536a replacement light bulb lamp (20536A DAMAR)
- TAYMAC SpikeLight Lampholder Kit, Incndscnt, 150W (SL101B)
- ILC Replacement for GE General Electric G.E Ge-332-120-ps-n (GE-332-120-PS-N GE GENERAL ELECTRIC G.E)
- OLIGHT Javelot Turbo Black 1300 Lumen Long Throw Rechargeable Flashlight (6972378121752)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- SATCO Fixture, LED, Downlight, 11W/16W/23W, 900L/1200L/1750L, 120-277V (S11811)
- Westgate Recessed Lighting Kits